Zoro Homepage

Pressure Switches

  • Mfr # 3BPS1600RB

  • Zoro # G216524588


product price: $40,758.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Phase
3
Compatible With
1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks
Number of Wires
4
Standards
UL Listed
Voltage
120/208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BPS1600RB
Zoro #
G216524588
UPC #
78211435088
Country of Origin
United States

Details

Phase
3
Compatible With
1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks
Number of Wires
4
Item
Pressure switch
Standards
UL Listed
Voltage
120/208 V
NEMA Rating
NEMA 3R

Description

EATON PRESSURE SWITCH, 1600A, COPPER, NEMA 3R, UNDERGROUND, FUSE CLIP: CLASS L,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.