This item is Discontinued.

Eaton Proximity Sensor, Inductive, 12mm, PNP, NC E57-12LE06-B1D

Proximity Sensor, Inductive, 12mm, PNP, NC (Discontinued)

  • Mfr # E57-12LE06-B1D
  • Zoro # G0639037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57-12LE06-B1D
Zoro #
G0639037
UPC #
-
Country of Origin
Mexico

Dimensions

Length
77mm
Proximity Sensor Diameter
12.0mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NC
Max. Detecting Distance
6.0mm
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Shielded / Unshielded
Semi-Shielded
Basic Proximity Sensor Case Material
Metal
Case Material
303 Stainless Steel
Proximity Sensor Operating Frequency
800 Hz
NEMA Rating
4, 4X, 6, 6P, 12, 13
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP67
Standards
CE, cUL
Max. Current Load
500mA
Description/Special Features
360 Degrees Viewable LED Output Indication
Electrical Connection
Micro
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Body Material
Stainless Steel
Output Circuit Type
PNP
Sensing Face Shielding
Semi-Shielded
Features
360 Degree LED Indicator
Includes Indicator Lights
Indicator Lights Included
Sensing Method
Inductive
Body Stainless Steel Grade
303
Style
Cylindrical
Number of Pins
4

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 6.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating IP67, Case Material 303 Stainless Steel, Length 77mm, Operating Temp. Range -13 Degrees to 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.