Eaton

Proximity Sensor, Inductive, 18mm, NO


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 6 to 48V DC
  • Proximity Sensor Output Circuit Type Programmable
  • Output Mode NO
See all product information

Product Information

Dimensions

Length 64 mm
Proximity Sensor Diameter 18 mm
Width 0.71 in
Depth 0.71 in
Length (Straight Wireway) 64 mm
Cord Length 79.2 ft
Product Height 2.54 in

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 6 to 48V DC
Proximity Sensor Output Circuit Type Programmable
Output Mode NO
Max. Detecting Distance 8 mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 390 Hz
Case Material Stainless Steel
Standards CE Compliance, cUL Listed
Operating Temp. Range -40 Degrees to 158 Degrees F
IP Rating 67, 69K
NEMA Rating 12, 13, 4, 4X, 6, 6P
Max. Current Load 300mA
Description/Special Features Programmable
Series E59
Product Name Eaton E59 iProx programmable inductive proximity sensor
Cable Type Polyvinyl Chloride (PVC)
Certifications UL Listed;CSA Certified
Contact Rating 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc
Environmental Rating NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Accuracy < 1% of sensing distance
Connection 6.6 ft (2 m) cable
Input Voltage 6-48 Vdc
Operating Temperature - Min -40 °F
Operating Temperature - Max 158 °F
Led Indicator Green power up turns red when output energized
Sensor Type Inductive proximity
Contact Configuration NPN/PNP auto configure, NO
Enclosure Material Front cap: polyphenylene sulfide;End bell: polycarbonate;Tube: stainless steel
Maximum DC Current 500 mA
Protection Auto reset short circuit
Compliances CE Marked

Description

Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 390 Hz, Proximity Sensor Output Circuit Type Programmable, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.