Gardner Bender
16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V
Mfr # 10-105
Zoro # G4879065
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 1/4"
- Insulation Color Blue
- Max. Voltage 600V
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties, Black, 500-pk (TR88302-5PK)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- Gardner Bender Wire Terminals