Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E57-08GU02-G

  • Zoro # G8984796


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
45 mm
Width
0.31 in
Depth
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-08GU02-G
Zoro #
G8984796
UPC #
782114288528
Country of Origin
China

Dimensions

Length
45 mm
Width
0.31 in
Depth
1.77 in
Overall Diameter
8 mm
Cable Length
2 m
Overall Height
70 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 6P, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.