Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, M12, 3 Wires, Shielded

  • Mfr # E59-A30A112D01-CV

  • Zoro # G1504124


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
15 to 30V DC
Length
74 mm
Width
1.18 in
Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E59-A30A112D01-CV
Zoro #
G1504124
UPC #
-
Country of Origin
Mexico

Dimensions

Length
74 mm
Width
1.18 in
Depth
1.18 in
Product Height
2.92 in
Overall Diameter
30 mm
Overall Height
74 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 140 Hz, Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode 0 to 20mA/0 to 10V, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 74 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.