Eaton
Proximity Sensor, Inductive, 30mm, NO
Mfr # E57-30LE22-A
Zoro # G2700092
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m E57G-12UPC4-C2
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m E57PS-18SPC5-C2
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO E57-18LE12-BD
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18A109C02-A1
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin E57G-18SNC5-Q
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO E57-18LE12-C
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO E57-18LE20-CD
- EATON Proximity Sensor, NO, 4 pin Micro, 600 Hz E57P-30SPN10-Q
- EATON ProxSwitch-Short, 30mm, Shlded, PNP, NC, 2m E57PS-30SPC10-C2
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p E57PS-12UPC4-Q
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN KG5065
- Eaton Sensors