Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NC, Red

  • Mfr # M22M-D-R-GB0-K01

  • Zoro # G6112547


product price: $30.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22M-D-R-GB0-K01
Zoro #
G6112547
UPC #
786685899404
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Overall Width
1 in
Overall Depth
2.26 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Contact Rating Designation
A600
NEMA Rating
1, 13, 2, 3, 4, 4X
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Legend/Background Color
White/Red
Color
Red
IP Rating
IP66, IP67, IP69K
Legend
Stop
Basic Material
Metal
Bezel
Chrome Die Cast Aluminum
Includes
Metal Bezel with STOP Engraved
Material
metal
Contact Form
1NC
Type of Operator
Flush Button
Number of Operators
1
Bezel Material
Metal
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
DC Contact Rating
3 A @ 24 V
Series
M22
Type
Modular pushbutton
AC Contact Rating
6 A @ 230 V
Product Type
Push Button Operators
Button color
Red
Environmental rating
IP67, IP69K (IP66 key-release)
Operating mode
Flush momentary
Contact configuration
1 NC
Inscription
STOP
Certifications
UL Listed;CSA Certified
Product Name
Eaton M22 modular pushbutton
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Red
Number of Indicator Lights
0
Legend Color
White

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Legend Stop, Legend/Background Color White/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.