Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # M22M-DRH-S

  • Zoro # G6131404


product price: $13.59
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DRH-S
Zoro #
G6131404
UPC #
786685898711
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Height
1.5 in
Overall Depth
7 in
Overall Width
5 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Basic Material
Metal
Includes
Metal Bezel
Bezel Material
Chrome Die Cast Aluminum
Color
Black
IP Rating
IP67, IP69K
Type of Operator
Extended Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel
Metal
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Series
M22
Lamp Type
LED
Compliances
CE Marked
Operating mode
Maintained
Environmental rating
IP67, IP69K (IP66 key-release)
Button color
Black
Certifications
CCC Marked
Illumination
Non-illuminated
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Chrome Die Cast Aluminum, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.