Zoro Homepage

Push Button Operator, 30 mm, 1NC, Green

  • Mfr # HT8FBGBF3

  • Zoro # G4026775


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBGBF3
Zoro #
G4026775
UPC #
782116303427
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5.051 in
Product Length/Depth
2.094 in
Product Width
2.375 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.09 in
Overall Width
2.38 in
Overall Height
5.05 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Green
Contact Type
1NC
IP Rating
IP65
Lamp Voltage
24V AC/DC
Lamp Type
LED
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Number of Operators
1
Voltage
24V
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
24V AC/DC
Contact Form
1NC
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDGF3
Type of Operator
41mm Mushroom Head
Bezel Material
Aluminum
Series
HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Rating
NEMA 3R
Product Type
Push Button Operators
Number of Positions
2
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Certifications
UL Listed
Lens Color
Green
Operating mode
Push: maintained
Contact configuration
1 NC
Compliances
CE Marked
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.