Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # HT8FBRAFL3P

  • Zoro # G4112157


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRAFL3P
Zoro #
G4112157
UPC #
786685222738
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Height
3.25 in
Product Length/Depth
2.312 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
3.25 in
Overall Depth
2.31 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Number of Operators
1
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
41mm Mushroom Head
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Contact Type
1NO
Replacement Lamp
Mfr. No. HT8LEDRF3
Color
Red
Lamp Module Voltage
24V AC/DC
Voltage
24V
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Contact Form
1NO
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Features
Low Profile Light Units
Rating
NEMA 3R
Series
HT800
Product Type
Push Button Operators
Special features
low profile light units
Contact configuration
1 NO
Light unit type
LED, full voltage
Illumination
Illuminated
Lens Color
Red
Compliances
CE Marked
Number of Positions
2
Operating mode
Push: maintained
Light unit voltage
24 Vac/dc
Certifications
UL Listed
Options
Fingerproof
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.