Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Clear

  • Mfr # HT8GDCF3
  • Zoro # G3900057

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDCF3
Zoro #
G3900057
UPC #
782116302406
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Clear
Lamp Type
LED
Lamp Voltage
24V AC, 24V DC
Bezel
Metal
IP Rating
IP65
Lamp Module Voltage
24V AC, 24V DC
NEMA Rating
12, 3R, 4X
Type of Operator
Extended Guarded Button
Lamp Module Type
Full Voltage
Basic Material
Metal
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen Bradley Compatible
Series
HT800
Number of Operators
1
Actuator
Extended
Illumination
Illuminated
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Compliances
CE Marked
Operating mode
Momentary
Lens Color
Clear
Certifications
CSA Certified
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polymer
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
6.55 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.