Shop SCHNEIDER ELECTRIC

Push Button Operator, 22 mm, Round

  • Mfr # ZB5AC24TQ
  • Zoro # G3462804

product price: 
$
22.15
/ea
Sold in multiples of 50 for $1,107.50

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AC24TQ
Zoro #
G3462804
UPC #
389119077828
Country of Origin
Korea, Republic of
Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed
Bezel Material
Plastic
NEMA Rating
13, 4X
Number of Heads
1
Shape
Round
Features
For Low Current Applications, For Standard Applications, Quick Assembly
IP Rating
IP66, IP69, IP69K
Legend/Background Color
No Legend
Number of Operators
1
Series
ZB5/XB5
Product Type
Push Button Operators
Type Of Operator
spring return
Shape Of Signaling Unit Head
round
Compatibility Code
ZB5
Head Type
standard
Protective Treatment
TH
Operator Profile
black mushroom Ø 30 mm, unmarked
Mechanical Durability
5000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Product Certifications
UL Listed || GL || DNV || CSA || LROS (Lloyds register of shipping) || BV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK03 IEC 50102
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Product Or Component Type
head for non-illuminated push-button
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
13, 4X

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Cad Overall Height
30 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
52 mm
Overall Width
1.18 in
Overall Depth
2.05 in
Overall Height
1.18 in
Fits Chest Size
For Low Current Applications, For Standard Applications, Quick Assembly

Description

Mushroom Head Push Button, 22 mm, Momentary Action, Head Material Plastic, Contact Form Not Applicable, Contact Rating Not Applicable, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.