Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Green

  • Mfr # HT8GBGF7
  • Zoro # G4053463

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GBGF7
Zoro #
G4053463
UPC #
782113577081
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Rating
12, 3R, 4X
Lamp Module Voltage
120V AC
Basic Material
Metal
Color
Green
Bezel
Metal
Lamp Type
LED
IP Rating
IP65
Lamp Module Type
Full Voltage
Type of Operator
Extended Button
Lamp Voltage
120V AC
Bezel Material
Chrome
Series
HT800
Number of Operators
1
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Certifications
UL Listed
Lens Color
Green
Special features
HT800 series
Illumination
Illuminated
Operating mode
Momentary
Actuator Color
Green
Operator material
Plastic
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Actuator function
Momentary
Actuator
Extended
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Number of Indicator Lights
1
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
32 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.