Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary / Momentary Action, Illuminated

  • Mfr # ZB5AW7L3740
  • Zoro # G4729234

product price: 
$
33.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green, Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AW7L3740
Zoro #
G4729234
UPC #
785901435679
Country of Origin
Korea, Republic of
Item
Multihead Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Green, Red
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Number of Heads
2
Lamp Voltage
Module Not Included
Includes
Green Background and Red Background Unmarked
Legend/Background Color
White/Green, White/Red
Shape
Rectangular
IP Rating
IP66
Type of Operator
(1) Extended Button, (1) Flush Button
Lamp Type
No Lamp Module Included
NEMA Rating
13, 4X
Lamp Module Type
No Lamp Module Included
Bezel Material
Plastic
Features
Distinguishable By Touch, Visually Distinct at a Distance, Withstands Harsh Environments
Series
XB5
Number of Operators
2
Product Type
Multihead Operators
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
LROS (Lloyds register of shipping) || BV || GL || CSA || UL Listed || DNV
Station Name
XALD 1 cut-out
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
green flush, unmarked || red projecting, unmarked, 1 flush - 1 projecting push-buttons - 1 central pilot light
Mechanical Durability
1000000 cycles
Product Or Component Type
head for illuminated double-headed push-button
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 60536
Operators Description
green unmarked - red unmarked
Ip Degree Of Protection
IP66 || IP69 || IP69K
Ik Degree Of Protection
IK05 IEC 50102
Product Compatibility
integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
basic sub-assemblies
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
rectangular
Device Short Name
ZB5
Head Type
standard
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
1
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
50 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Depth
35 mm
Overall Width
1.18 in
Overall Depth
1.38 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Fits Chest Size
Distinguishable By Touch, Visually Distinct at a Distance, Withstands Harsh Environments

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.