Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Amber

  • Mfr # HT8GDAF3
  • Zoro # G4207944

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDAF3
Zoro #
G4207944
UPC #
782116302390
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC, 24V DC
Type of Operator
Extended Guarded Button
Bezel
Metal
Color
Amber
Basic Material
Metal
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC, 24V DC
NEMA Rating
12, 3R, 4X
Lamp Type
LED
IP Rating
IP65
Bezel Material
Chrome
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Series
HT800
Lens Color
Amber
Actuator
Extended
Light unit voltage
24 Vac/dc
Illumination
Illuminated
Operating mode
Momentary
Certifications
UL Listed
Light unit type
LED, full voltage
Operator material
Plastic
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
1
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
3.2 in
Product Length/Depth
2.4 in
Product Width
2.1 in
Overall Width
2.1 in
Overall Depth
2.4 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Amber, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.