Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Yellow

  • Mfr # HT8GBYF7
  • Zoro # G4097956

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GBYF7
Zoro #
G4097956
UPC #
782113577173
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 3R, 4X
Bezel
Metal
Lamp Module Voltage
120V AC
IP Rating
IP65
Lamp Voltage
120V AC
Lamp Module Type
Full Voltage
Lamp Type
LED
Color
Yellow
Basic Material
Metal
Type of Operator
Extended Button
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Number of Operators
1
Features
Allen Bradley Compatible
Application
Pushbutton
Illumination
Illuminated
Certifications
CSA Certified
Lens Color
Yellow
Actuator function
Momentary
Actuator Color
Yellow
Operator material
Plastic
Special features
HT800 series
Actuator
Extended
Operating mode
Momentary
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Operator Material
Polymer
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
1
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.