Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Yellow

  • Mfr # HT8GBYL1

  • Zoro # G4159251


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYL1
Zoro #
G4159251
UPC #
782113577401
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Type
LED
IP Rating
IP65
Type of Operator
Extended Button
Lamp Voltage
6V AC
Lamp Module Voltage
120V AC
NEMA Rating
12, 3R, 4X
Color
Yellow
Bezel
Metal
Lamp Module Type
Transformer
Basic Material
Metal
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen Bradley Compatible
Series
HT800
Number of Operators
1
Application
Pushbutton
Illumination
Illuminated
Actuator Color
Yellow
Actuator function
Momentary
Operator material
Plastic
Light unit voltage
120 Vac/dc
Actuator
Extended
Light unit type
LED, transformer
Certifications
UL Listed
Special features
HT800 series
Lens Color
Yellow
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
1
Operator Material
Polymer
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.