Zoro Homepage

Push Button Switch, Recessed, Maintained, Non-Illuminated

  • Mfr # E34VLBA1

  • Zoro # G814798039


product price: $25.99
/ea

Key Features

Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34VLBA1
Zoro #
G814798039
UPC #
78211372314
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm

Details

Item
Push Button Switch
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Dielectric Polymer
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.