Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # DSD918

  • Zoro # G016262666


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Feraloy iron alloy
NEMA Rating
NEMA 3, NEMA 7, NEMA 9
Input Voltage
600V AC
Color
Black
Standards
NEC/CEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSD918
Zoro #
G016262666
UPC #
78227477605
Country of Origin
Mexico

Details

Material
Feraloy iron alloy
Item
Front operated pushbutton cover and device sub-assembly
NEMA Rating
NEMA 3, NEMA 7, NEMA 9
Input Voltage
600V AC
Color
Black
Standards
NEC/CEC

Description

600 VAC 10 A, 1NO-1NC, Electrogalvanized and Aluminum Acrylic Painted Feraloy Iron Alloy, 1-Pushbutton, Explosionproof Pushbutton Control Station Cover Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.