Zoro Homepage

Pushbuttons EA

  • Mfr # 10250T715RJ

  • Zoro # G014797467


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Pull
Head Color
Red
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T715RJ
Zoro #
G014797467
UPC #
1078211450549
Country of Origin
Dominican Republic

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Pull
Head Color
Red
Head Material
Metal
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.