
Pushbuttons EA
Mfr # M22-DP-G-X
Zoro # G714797569
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-DP-G-X
Zoro #
G714797569
UPC #
78668528231
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Mushroom Head Diameter
35 mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Dielectric Polymer
Standards
CSA
Description
EATON M22 MODULAR PUSHBUTTON, M22 MODULAR INSERTLESS MUSHROOM PUSHBUTTON OPERATO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.