Zoro Homepage

Pushbuttons EA

  • Mfr # M22S-DL-Y

  • Zoro # G114797756


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22S-DL-Y
Zoro #
G114797756
UPC #
78668527401
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Color
Yellow
Type
Flush

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.