Zoro Homepage

Pushbuttons Illuminated 230V 1NC EA

  • Mfr # C22-DRLH-R-K01-230

  • Zoro # G214797922


product price: $25.15
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DRLH-R-K01-230
Zoro #
G214797922
UPC #
1508133517
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
UL; CSA
Contact Rating
4 Amp 24-Volt/2 Amp 110-Volt/1.5 Amp 230 Volt (AC-15); 3 Amp 24-Volt/1 Amp 60-Volt/0.6 Amp 110-Volt/0.3 Amp 220 Volt (DC-13)
Contact Form
1NC
Series
C22
Type
Extended; Round
Lamp Type
Red LED

Description

22.5 MM, 230 VAC, 1NC, NEMA 4X/13, IP67/69K, Red LED, Red Cap/Lens, Silver Titanium Bezel, Maintained, Extended, High, Round, Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.