
Pushbuttons Non-Illuminated 1NO 1NC Red NEMA 3/3R/4/4X/12/13
Mfr # E34EX712E
Zoro # G714797798
product price: $68.99
/eaKey Features
Push Button Style
Aluminum
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E34EX712E
Zoro #
G714797798
UPC #
78211452470
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Aluminum
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Aluminum
Standards
UL 505
Description
EATON E34 PUSHBUTTON, E34, 30.5 MM, CLASS I DIVISION 2, 65 MM, ANODIZED ALUMINUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.