
Pushbuttons Red EA
Mfr # M22S-DR-R
Zoro # G914797499
product price: $10.35
/eaKey Features
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DR-R
Zoro #
G914797499
UPC #
78668527546
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Color
Red
Type
Flush; Flat
Description
EATON 22.5 MM RMQ-TITAN PUSHBUTTON,RED ACTUATOR,BLACK BEZEL,IP67, IP69K,NON-ILLU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.