Zoro Homepage

Raised Indicator Light, White, 120VAC

  • Mfr # C22-L-W-120

  • Zoro # G7523004


product price: $47.19
/ea

Key Features

Voltage
120V AC
Color
White
Material of Construction
Polycarbonate
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-L-W-120
Zoro #
G7523004
UPC #
786685897240
Country of Origin
Germany

Dimensions

Size
22mm Mounting dia
Panel Thickness
0.930 in
Width
1.17 in
Length
1.17 in
Height
2.2 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.17 in
Overall Width
1.17 in
Overall Height
2.2 in

Description

Flush Panel Light, LED, Polycarbonate, White, Voltage 120V AC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC 60947, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.