Zoro Homepage

Remote User Interface & Display, NEMA1, 12

  • Mfr # C4411

  • Zoro # G2848815


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA Certified, cULus Listed, EN 60947-4-1, NEMA, RoHS Compliant, UL 1053, UL 508
For Use With
C441 - Motor Insight Overload Relay
Type
Motor Insight, NEMA 1,12
Application
NEC and Sections of UL1053 for Ground Fault
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4411
Zoro #
G2848815
UPC #
786685221212
Country of Origin
China

Dimensions

Height
0.6 in
Width
2.7 in
Length
3.9 in
Product Height
.6 in
Depth
6 in

Details

Item
Remote User Interface & Display
Standards
CE Certified, CSA Certified, cULus Listed, EN 60947-4-1, NEMA, RoHS Compliant, UL 1053, UL 508
For Use With
C441 - Motor Insight Overload Relay
Type
Motor Insight, NEMA 1,12
Application
NEC and Sections of UL1053 for Ground Fault
Includes
Remote Display Kit for C441, NEMA 1 and 12 rated
Module Function
Remote Display
Weight
4 lb
Compliances
NEMA Compliant
Certifications
UL 1053
Product Name
Eaton C441 Motor Insight motor protection relay overload relays

Description

Remote User Interface & Display, For Use With C441 - Motor Insight Overload Relay, Includes Remote Display Kit for C441, NEMA 1 and 12 rated, Module Function Remote Display, Standards CE Certified, CSA Certified, cULus Listed, EN 60947-4-1, NEMA, RoHS Compliant, UL 1053, UL 508, Height 0.6 in, Length 3.9 in, Weight 4 lb, Width 2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.