Shop EATON
See all product information
Create Account
Reversing Starters Open 3P 10A 120V 50/60Hz 2NC 110/120VAC
- Mfr # AE56BN0AC
- Zoro # G014519434
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Current AC
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE56BN0AC
- Zoro #
- G014519434
- UPC #
- 782113971223
- Country of Origin
- Dominican Republic
- Item
- Magnetic Starter
- Phase
- 3
- Current AC
- 10 A
Description
EATON FREEDOM SERIES IEC STARTER, B-FRAME, HORIZONTAL MOUNTING, THREE-PHASE, 110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.