Zoro Homepage

Safety Switch, Fusible, 3P, NEMA 4X

  • Mfr # DH221NWK

  • Zoro # G014237741


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
30 A
For Fuse Class
Class H
Enclosure Type
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH221NWK
Zoro #
G014237741
UPC #
78211320540
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
30 A
For Fuse Class
Class H
Enclosure Type
NEMA 4X
HP
7.5 HP @ 240 V
Voltage
240 V
Standards
UL Listed

Description

240 VAC, 250 VDC, 30 A, 7-1/2 HP, 2-Pole, 3-Wire, NEMA 4X, 304 Stainless Steel, Solid Neutral, Class H Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.