Safety Switch, Fusible, 3P, Single Phase, NEMA 4X, Lever, 18-8 Stainless Steel
- Mfr # DH365FWK
- Zoro # G114239881
product price:Â
$
5,558.99
/ea
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH365FWK
- Zoro #
- G114239881
- UPC #
- 78211435737
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3PST
- Current Rating
- 400 A
- Phase
- Single
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 4X
- HP
- 250 HP @ 480/600 V
- Voltage
- 600 V
- Handle Type
- Lever
- Housing Material
- 18-8 Stainless Steel
- Standards
- UL Listed
Description
EATON ENHANCED VISIBLE BLADE SINGLE-THROW SAFETY SWITCH, 400 A, NEMA 4X, 304 STA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.