Safety Switch, Fusible, Single Phase, NEMA 12, 3R, Steel

  • Mfr # DH365NDK

  • Zoro # G016106977


product price: $2,777.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Current Rating
400 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 12, 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH365NDK
Zoro #
G016106977
UPC #
78211320734
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
400 A
Phase
Single
For Fuse Class
Class H
Enclosure Type
NEMA 12, 3R
HP
250, 350 HP @ 480, 600 V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

Single Throw Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.