Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Fusible, Single Phase, NEMA 3R, Steel

  • Mfr # DH268NRK

  • Zoro # G914237865


product price: $7,243.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Phase
Single
For Fuse Class
Class L
Enclosure Type
NEMA 3R
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH268NRK
Zoro #
G914237865
UPC #
78668517702
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Phase
Single
For Fuse Class
Class L
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

EATON HEAVY DUTY SINGLE-THROW FUSED SAFETY SWITCH, 1200 A, NEMA 3R, PAINTED GALV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.