Zoro Homepage

Safety Switch, Fusible, Three Phase, NEMA 1, Steel

  • Mfr # DH367FGK

  • Zoro # G914236202


product price: $6,257.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Current Rating
800 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH367FGK
Zoro #
G914236202
UPC #
78211358972
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
800 A
Phase
Three
For Fuse Class
Class L
Enclosure Type
NEMA 1
HP
500 HP @ 480/600 V
Housing Material
Steel
Standards
UL Listed

Description

480 to 600 VAC, 250 VDC, 800 A, 500 HP, 3-Pole, 3-Wire, NEMA 1, Painted Steel, Class L/Time Delay Fusible, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.