Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, Three Phase, Stainless Steel

  • Mfr # DH365UWK

  • Zoro # G614236137


product price: $5,497.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Current Rating
400 A
Phase
Three
Housing Material
Stainless Steel
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH365UWK
Zoro #
G614236137
UPC #
78211436611
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
400 A
Phase
Three
Housing Material
Stainless Steel
Standards
UL Listed

Description

600 VAC, 250 VDC, 400 A, 350 HP at 600 VAC 3-Phase, 3-Pole, 3-Wire, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.