Shop EATON
See all product information
Create Account
Safety Switches DH 2P 100A 240V 50/60Hz 1Ph Fusible w/ Neutral 3Wire NEMA 4X
- Mfr # DH223NWK
- Zoro # G821850140
product price:Â
$
4,471.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
100 A
For Fuse Class
Class H
Voltage
240 V
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH223NWK
- Zoro #
- G821850140
- UPC #
- 78211320630
- Country of Origin
- United States
- Protection Method
- Fusible
- Current Rating
- 100 A
- For Fuse Class
- Class H
- Voltage
- 240 V
- Number of Poles
- 2
- NEMA Enclosure Type
- NEMA 4X
- Number of Wires
- 3
- Housing Material
- Stainless Steel
- Standards
- UL 98
Description
240 VAC, 250 VDC, 100 A, 30 HP, 2-Pole, 3-Wire, NEMA 4X, 304 Stainless Steel, Solid Neutral, Class H Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.