Shop EATON
See all product information
Create Account
Safety Switches DH 2P 30A 600V 50/60Hz 1Ph Fusible 2Wire EA NEMA 3R
- Mfr # DH261FRK
- Zoro # G716524675
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
30 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH261FRK
- Zoro #
- G716524675
- UPC #
- 78668517712
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 30 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- CSA Certified, UL Listed
- DC Voltage Rating
- 600 V
- Number of Wires
- 2
- Fuse Provision
- Fusible
- Type
- Heavy Duty
- Finish
- Painted Galvanized
- Power Rating
- 7-1/2 HP at 480 VAC 1-Phase
- Neutral Type
- None
- Enclosure Material
- Steel
- Fuse Type
- Cartridge
- AC Voltage Rating
- 480 V
- Series
- DH
- Number of Poles
- 2
Dimensions
- Size
- 16.27 in. W x 9.89 in. D x 7.75 in. H
Description
480 to 600 VAC, 600 VDC, 30 A, 15 HP, 2-Pole, 2-Wire, NEMA 3R, Painted Galvanized Steel, Class H Fusible, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.