
Screw connection single level ground block, 10 AWG/4 mm2 maximum wire, 50PK
Mfr # XBUT4PE
Zoro # G316267866
product price: $578.99
/pk 50, $11.58/ea
Free Shipping & Returns
Key Features
Mounting Type
DIN
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XBUT4PE
Zoro #
G316267866
UPC #
782116904938
Country of Origin
Germany
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Screw Clamp
Description
Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 10 AWG/4 mm2 maximum wire, IEC #26-12 AWG, EN #26-12 AWG, UL #26-12 AWG wire. Eatonsrobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies - screw, spring cage andinsulationdisplacementconnection IDC - reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.