Selector Switch, Illum, 2 Pos, 30mm, Red

  • Mfr # 10250ED1117-KR
  • Zoro # G5226103
product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250ED1117-KR
Zoro #
G5226103
UPC #
786680118784
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Overall Depth
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Polymer
Cam
3
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
2
Bezel Material
Zinc
Bezel Color
Chrome
Contact Rating
10A @ 660V AC/DC
Switch Operation @ Position A
XO
Switch Operation @ Position D
No Fourth Position
Standards
CE, CSA, UL Listed
Lamp Module Type
Transformer
Lamp Type
Incandescent
Lamp Module Voltage
120V AC
Switch Operation @ Position C
No Third Position
Lamp Voltage
6V AC
Switch Operation @ Position B
OX
IP Rating
IP68
Includes
Contact Block, Selector Switch Operator
NEMA Contact Rating Designation
A600 / P600
Replacement Lamp
Mfr. No. 755
Series
10250T
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 660 V
Contact configuration
1 NO-1 NC
Number Of Positions
2
Compliances
CE Marked
Illumination
Non-illuminated
Actuator color
Red
Type
Selector switch
Certifications
UL Listed
Product Name
Eaton 10250T pushbutton
Operator Illumination
Illuminated
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Switch Function @ 3rd Position
No Third Position
Operator Head Color
Red
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On
Contact Block Material
Metal

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Knob, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & reviews