Shop EATON

Selector Switch, Illum, 3 Pos, 30mm, Red

  • Mfr # 10250ED1117-3KR
  • Zoro # G5269616

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Contact Form
2NO/2NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250ED1117-3KR
Zoro #
G5269616
UPC #
786680128042
Country of Origin
United States
Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Contact Form
2NO/2NC
Operator Head Material
Polymer
Cam
3
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Zinc
Bezel Color
Chrome
IP Rating
IP68
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XOO
NEMA Contact Rating Designation
A600 / P600
Switch Operation @ Position C
OOX
Includes
Contact Block, Selector Switch Operator
Switch Operation @ Position B
OXO
Lamp Type
Incandescent
Lamp Module Type
Transformer
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. 755
Contact Rating
10A @ 660V AC/DC
Lamp Voltage
6V AC
Series
10250T
AC Contact Rating
10 A @ 660 V
DC Contact Rating
5 A @ 250 V
Certifications
CSA Certified
Compliances
CE Marked
Contact Configuration
2 NO-2 NC
Type
Selector switch
Illumination
Illuminated
Product Name
Eaton 10250T pushbutton
Operator Head Color
Red
Switch Function @ 2nd Position
On
Number of Positions
3
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Illuminated
Lamp Voltage - Maximum
120 V AC
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Contact Block Material
Metal

Dimensions

Size
30 mm
Product Height
3.05 IN
Product Width
1 in
Product Diameter
1.38 in
Product Length/Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
1 in
Panel Cutout Diameter
30 mm
Overall Width
1 in

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Knob, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.