Zoro Homepage

SelectorSwitch, Non-Illum, 2Pos, 22mm, Black

  • Mfr # M22-WK3-K22-P

  • Zoro # G3631602


product price: $73.99
/ea

Key Features

Size
22.5 mm
Action
Maintained/Maintained/Maintained
Contact Form
2NO/2NC
Cam
No Cam Required
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WK3-K22-P
Zoro #
G3631602
UPC #
786685382654
Country of Origin
United States

Dimensions

Size
22.5 mm
Product Length/Depth
5 in
Product Height
1 in
Product Width
4 in
Overall Depth
2.76 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Width
2 in
Overall Height
1 in

Description

Selector Switch, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.