SmartPro 120V 2.2kVA 1.92kW UL 60601-1 Medical-Grade Line-Interactive UPS Extended Run

  • Mfr # SMART2500XLHG

  • Zoro # G816426008


product price:  $2,929.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Medical Grade
Yes
Number of Outlets
8
Wattage
1920 W
Power Rating
2200VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART2500XLHG
Zoro #
G816426008
UPC #
37332168283
Country of Origin
China

Details

UPS Type
Line Interactive
Medical Grade
Yes
Number of Outlets
8
Mounting
Tower
Wattage
1920 W
Power Rating
2200VA
Input Voltage
120 V AC
Output Voltage
120 V AC

Description

SmartPro 120V 2.2kVA 1.92kW UL 60601-1 Medical-Grade Line-Interactive UPS Extended Run SNMPWEBCARD Option Full Isolation USB DB9 Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.