SMARTRACK SELF-COOLING 42U SERVER RACK ENCLOSURE WITH SINGLE-PHASE 5.5 KW
Mfr # SRCOOL5KWRM42U
Zoro # G321696217
product price: $27,654.99
/ea
Free Shipping & Returns
Key Features
Static/Stationary Weight Capacity
3000 lb
Rack Height
42U
Color
Black
Ventilation
Yes
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCOOL5KWRM42U
Zoro #
G321696217
UPC #
37332287458
Country of Origin
Viet Nam
Dimensions
Rack Height
42U
Rack Depth
42.95 in
Height
82.7 in
Depth
47.3 in
Width
23.6 in
Details
Static/Stationary Weight Capacity
3000 lb
Color
Black
Ventilation
Yes
Form Factor
Rack-mountable
Rack Type
Enclosed Cabinet
Material
Copper, Acrylic, Steel
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Key Lock, Rear Door, Cable Management, Lockable, Casters, Damage Resistant, Tamper Resistant, Lockable Rear Door, Front Door
Product Line
SmartRack
Plug/Connector Type
NEMA L6-30P
Description
(18,766 BTU) COOLING UNIT, 208V, 60 HZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.