Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Aluminum, Metal

  • Mfr # E47BLS07

  • Zoro # G813321832


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pretravel
0.016 in
Operating Temperature - Maximum
176 Degrees F
Manufacturer Warranty Length
1 yr
Electrical Connection
Screw Terminals
Release Force
8.82 ozf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BLS07
Zoro #
G813321832
UPC #
782113771175
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
3.39 in
Overall Height
3.01 in
Overall Width
1 in
Roller Width
0.5 in

Details

Item
Snap Action Switch
Pretravel
0.016 in
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Screw Terminals
Release Force
8.82 ozf
Series
E47
AC Contact Rating
15 A @ 250 V
DC Contact Rating
6 A @ 30 V
Standards
CSA, UL Listed
Center Mounting Hole Distance
1 in
Includes
Roller Plunger
Actuator Style
Roller Plunger
Operating Force - Minimum
0.35 ozf
Operating Force - Maximum
28.22 ozf
Operating Temperature - Minimum
-13 Degrees F
Contact Form
SPDT
Body Material
Aluminum
Roller Adjustability
Fixed
Roller Position
Top
Differential Travel - Maximum
0.002 in
Roller Material
Metal
Overtravel
0.142 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.