Zoro Homepage

Snap Action Switch, Thermoplastic, Metal

  • Mfr # E47BMS04

  • Zoro # G613321797


product price: $47.59
/ea

Key Features

Overall Depth
1.94 in
Overall Width
0.69 in
Includes
Extended Straight Plunger
Operating Force - Maximum
28.22 ozf
Actuator Style
Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS04
Zoro #
G613321797
UPC #
782113770888
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.94 in
Overall Width
0.69 in
Manufacturer Warranty Length
1 yr
Overall Height
1.36 in
Roller Width
0.21 in

Details

Item
Snap Action Switch
Includes
Extended Straight Plunger
Operating Force - Maximum
28.22 ozf
Actuator Style
Plunger
Body Material
Thermoplastic
DC Contact Rating
6 A @ 30 V
Operating Temperature - Maximum
176 Degrees F
Standards
CSA, UL Listed
AC Contact Rating
15 A @ 250 V
Operating Force - Minimum
0.35 ozf
Release Force
4.02 ozf
Contact Form
SPDT
Pretravel
0.016 in
Series
E47
Operating Temperature - Minimum
-13 Degrees F
Electrical Connection
Screw Terminals
Center Mounting Hole Distance
1 in
Roller Adjustability
Fixed
Roller Position
Top
Overtravel
0.217 in
Roller Material
Metal
Differential Travel - Maximum
0.002 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.