Zoro Homepage

Soft Starter, 135A, 0 to 600VAC, 3 Phase

  • Mfr # S811+R13N3S

  • Zoro # G0315920


product price: $8,829.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA 22.2-14-1995, GB14048, IEC/EN 60947-4-2, UL 508
Width
4.38 in
Application
Constant and Variable Torque
Phase
Three
IP Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S811+R13N3S
Zoro #
G0315920
UPC #
786685558943
Country of Origin
Dominican Republic

Dimensions

Width
4.38 in
Height
7.92 in
Depth
6.64 in
Overall Width
4.37 in
Overall Height
7.91 in
Overall Depth
6.69 in

Description

Soft Start, Input Voltage 600V AC, Output Current 135 A, Output Voltage 600V AC, 30 hp @ 3 Phase, 200V AC, 40 hp @ 3 Phase, 240V AC, 75 hp @ 3 Phase, 480V AC, 75 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.