Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Starter, 37A, 0 to 600VAC, 3 Phase

  • Mfr # S811+N37N3S

  • Zoro # G0315957


product price: $2,979.99
/ea
Free Shipping & Returns

Key Features

HP @ 3 Phase - 240V
10 hp
Control Voltage
24V DC
Output Voltage
600V AC
IP Rating
20
HP @ 3 Phase - 208V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S811+N37N3S
Zoro #
G0315957
UPC #
786685558899
Country of Origin
Dominican Republic

Dimensions

Width
2.66 in
Height
6.87 in
Depth
5.89 in
Overall Width
2.66 in
Overall Height
7.36 in
Overall Depth
6.5 in

Details

HP @ 3 Phase - 240V
10 hp
Control Voltage
24V DC
Output Voltage
600V AC
IP Rating
20
HP @ 3 Phase - 208V
10 hp
Stop Time
0 to 60 sec
Enclosure Rating
NEMA 1
Input Voltage
600V AC
Output Current
37 A
Protects
Motor Overload, Jam, Stall, Pole Over Temperature, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring
HP @ 3 Phase - 575V
30 hp
Phase
Three
Includes
IT Technology, Internal Bypass Contactors, Lugs
Standards
CSA 22.2-14-1995, GB14048, IEC/EN 60947-4-2, UL 508
Inputs/Outputs
Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
HP @ 3 Phase - 480V
20 hp
Ramp Time
0 to 180 sec.
Frequency
50/60 Hz
Starting Torque
0% to 83%
Start Type
Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
Item
Soft Start
With Bypass / No Bypass
With Bypass
Communication Port
Modbus RTU
Application
Constant and Variable Torque
HP @ 3 Phase - 460V
20 hp
HP @ 3 Phase - 230V
10 hp
Output Power
10 hp @ 3 Phase, 200V AC, 10 hp @ 3 Phase, 240V AC, 20 hp @ 3 Phase, 480V AC, 30 hp @ 3 Phase, 575V AC
Function Type
Start or Stop
Type
Digital Keypad Control

Description

Soft Start, Input Voltage 600V AC, Output Current 37 A, Output Voltage 600V AC, 10 hp @ 3 Phase, 200V AC, 10 hp @ 3 Phase, 240V AC, 20 hp @ 3 Phase, 480V AC, 30 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.