Zoro Homepage

Surge Protection Devices SPDs In-Line Telephone Protection 120V 1Ph EA

  • Mfr # CHSPTELE

  • Zoro # G116106914


product price: $49.35
/ea

Key Features

Phase
1
Nominal Discharge Current
20 kA
Width
.58 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSPTELE
Zoro #
G116106914
UPC #
786685436913
Country of Origin
China

Dimensions

Width
.58 in
Length
2.5 in

Details

Phase
1
Nominal Discharge Current
20 kA

Description

90 to 120 VAC/48 to 52 VDC, 20 kA Interrupt Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.