Zoro Homepage

Terminal Blocks EA

  • Mfr # E22LED612WN

  • Zoro # G821851840


product price: $15.65
/ea

Key Features

Maximum Voltage
6 to 12V
Housing Color
White
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED612WN
Zoro #
G821851840
UPC #
78211350407
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Maximum Voltage
6 to 12V
Housing Color
White

Description

30.5 MM, 6 to 12 VAC/VDC, White, LED, Pushbutton LA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.