Zoro Homepage

Timer Module, On Delay, 200-240V, 15-100Sec

  • Mfr # XTCEXTEEC11B

  • Zoro # G0329244


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Delay Type
On Delay
Range of Time Delay
15.00 sec to 100.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXTEEC11B
Zoro #
G0329244
UPC #
786685353371
Country of Origin
Germany

Dimensions

Frame Size
B

Details

Item
IEC Timer Module
Delay Type
On Delay
Range of Time Delay
15.00 sec to 100.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Code
XT Contactor Frame B-C
Voltage
200-240V AC
Max. Contact Blocks (No.)
1
Starter Mounting Location
Front
Time Delay - Minimum
15 sec
Time Delay - Maximum
100 sec
Number of Normally Closed Contacts
1
Compatible with Series
XTRE, XTRE10B
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
200-240V AC
Maximum Operating Temperature
122 Degrees F
Maximum Voltage Rating
240V AC
Number of Normally Open Contacts
1
IP Rating
IP20

Description

IEC Timer Module, Coil Voltage 200-240V AC, Number of Normally Closed Contacts 1, Delay Type On Delay, Maximum Voltage Rating 240V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series XTRE, XTRE10B, Starter Mounting Location Front, Frame Size B, Maximum Operating Temperature 122 Degrees F, Time Delay - Minimum 15 sec, Time Delay - Maximum 100 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.